Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
8X4X8 Hinge Cover Type 12 Steel No Knockouts Ansi 61 Gray
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$181.08
Each
Covers Ug SM Box PC
$305.59
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
$336.29
Per 100
Single Door Cover For Round Floor Box, Brass, For Use With Gfci and Duplex Devices
$209.11
Flush to Floor Round Cut In Floor Box Kit. Brass Cover With Threaded Plugs.
$7,013.00
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
$149.11
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1"
$162.95
Eaton Crouse-Hinds Series Condulet Gur Conduit Outlet Box With Cover, Feraloy Iron Alloy, 1"
$153.19
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$84.60
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.97 LB/100
$1,081.80
Brass Duplex Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
$70.89
Conduit Outlet Box and Cover, Gua Model, Natural, 1 Hub, 3/4 In Hub Size, 1.25 LB/Ea
$157.55
Eaton Crouse-Hinds Series Condulet Eab Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, T Shape, 3/4"
$204.10
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, D Shape, 1"
$190.24
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Feraloy Iron Alloy, C Shape, 2"
$460.65
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, M Shape, 3/4"
$183.96
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 2"
$672.33
Eaton Crouse-Hinds Series Condulet Gur Conduit Outlet Box With Cover, Feraloy Iron Alloy, 3/4"
$114.14
Conduit Outlet Box and Cover, Gua Model, Natural, 1 Hub, 3/4 In Hub Size, 1.15 LB/Ea
$202.65
Covers Ug LG Box PC
$1,409.09
20
Popularity
Default